Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 1 In.
Mfr # SK1
Zoro # G3651986
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 1 in
- Length 1.875 in
- Includes (3) Cap Screws
- Taper 3/4 in Per ft
Product Information
- Brand Zoro Select
- MFR # SK1
- Zoro # G3651986
- UPC # 698672701068
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 in |
Length | 1.875 in |
Bolt Circle Dia. | 3.3125 in |
Dimension L | 1 7/8 in |
Dimension T | 1 3/8 in |
Bolt Size | 5/16"-18 x 2 in |
Dimension V | 3 5/16 in |
Dimension U | 1/2 in |
Bolt Circle Diameter | 3.31 in |
Bore Diameter | 1 in |
Keyway Height | 1/8 in |
Overall Diameter | 3.875 in |
Keyway Width | 1/4 in |
Bushing Diameter | 2.813 in |
Flange Width | 1/2 in |
Length Less Flange | 1.375 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strainer, Suction, 1 In (24W722)
- COXREELS P-LP-350-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-350-HV)
- DOTCO Air Hose, 7" L (45-1307)
- PIX Belt, SPA, 13 x 1682mm LP (SPA1682)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT QD Bushing, Series SH, Bore 5/8 In. (SH58)
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- ZORO SELECT QD Bushing, Series SF, Bore 55mm (SF55MM)
- ZORO SELECT TL Bushing, 2012, 35 mm B Dia, 1.25 in L (2012X35MM)
- DODGE Sprocket Bushing, 40 Chain, 2-5/8 in ID, 3 in OD, For Use With Torque-Tamer Size 50 Mechanical Clutch (096063)
- Zoro Select Bushings