Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 1-3/4 In
Mfr # SK134
Zoro # G0379163
original price:
$28.75
9% off
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 1 3/4 in
- Length 1.875 in
- Includes (3) Cap Screws
- Material Steel
Product Information
- Brand Zoro Select
- MFR # SK134
- Zoro # G0379163
- UPC # 698672701228
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Bolt Circle Dia. | 3.3125 in |
Bore Diameter | 1 3/4 in |
Bolt Circle Diameter | 3.31 in |
Length Less Flange | 1.375 in |
Keyway Height | 3/16 in |
Flange Width | 1/2 in |
Overall Diameter | 3.875 in |
Bushing Diameter | 2.813 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SK |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Material | Steel |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 7,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 3/4 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 1.3125-in. Bore, 72mm OD, 32mm Inner Ring W (CSB207-21)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip (CU-SC2414)
- SPEEDAIRE Pressure Switch, For Use With Mfr. Model Number: 11X355 (PN22N074G)
- CHICAGO PNEUMATIC O-Ring P12 (2050487453)
- ZORO SELECT Bushing, 15.25 in dia. Outside, Cast Iron (2AK154H)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/16 In (SF2316)
- ZORO SELECT QD Bushing, Series E, Bore 38mm (E38MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- ZORO SELECT ST Bushing, H, 1 3/16 in B Dia, 1.25 in L (HX1-3/16)
- ZORO SELECT QD Bushing, Series F, Bore 3-3/16 In (F3316)
- MARTIN SPROCKET & GEAR Bushing Qd, E 2 15/16 (E 2 15/16)
- Zoro Select Bushings