Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 1-1/4 In
Mfr # SK114
Zoro # G1121425
original price:
$29.57
14% off
new price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 1 1/4 in
- Length 1.875 in
- Material Steel
- Includes (3) Cap Screws
Product Information
- Brand Zoro Select
- MFR # SK114
- Zoro # G1121425
- UPC # 698672701112
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/4 in |
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Bolt Circle Dia. | 3.3125 in |
Bolt Circle Diameter | 3.31 in |
Bore Diameter | 1 1/4 in |
Overall Diameter | 3.875 in |
Length Less Flange | 1.375 in |
Flange Width | 1/2 in |
Keyway Height | 1/8 in |
Bushing Diameter | 2.813 in |
Keyway Width | 1/4 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SK |
Material | Steel |
Includes | (3) Cap Screws |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 1/4 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 17.5 MFD, 4-3/8 In. H (TOCF17.5)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 128 SCFM Flow Rate, 150 psi Pres (L26-04A)
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- CAMOZZI Male Connector, 5/32" OD X 1/8" NPT (P6510 53-02)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-7/16 In (QT1716)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- ZORO SELECT QD Bushing, Series SH, Bore 5/8 In. (SH58)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- Zoro Select Bushings