Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 1-11/16 In
Mfr # SK11116
Zoro # G1424123
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 1 11/16 in
- Length 1.875 in
- Bolt Size 5/16"-18 x 2 in
- SAE Grade 5
Product Information
- Brand Zoro Select
- MFR # SK11116
- Zoro # G1424123
- UPC # 698672701211
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 11/16 in |
Length | 1.875 in |
Bolt Size | 5/16"-18 x 2 in |
Bolt Circle Dia. | 3.3125 in |
Bolt Circle Diameter | 3.31 in |
Bore Diameter | 1 11/16 in |
Flange Width | 1/2 in |
Keyway Height | 3/16 in |
Bushing Diameter | 2.813 in |
Length Less Flange | 1.375 in |
Keyway Width | 3/8 in |
Overall Diameter | 3.875 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SK |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 7,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 11/16 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 25 psi (ST2533-0A025)
- BESTORQ Aftermarket replacement for 574173002 DIXON SpeedZTR 30 Belt for Deck Drive, 4LK1000 (4LK1000)
- DYNABRADE Female Coupler, Assembly, 1/4" (95676)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 145TC Frame (4K811)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- ZORO SELECT QD Bushing, JA, 1/2 in B Dia, 1 in L (JAX1/2)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- Zoro Select Tapered & QD Bushings