Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SH, Bore 3/4 In
Mfr # SH34
Zoro # G1873715
original price:
$14.55
9% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Dia. 3/4 in
- Length 1.25 in
- Bolt Size 1/4"-20 x 1-3/8 in
- Taper 3/4 in Per ft
Product Information
- Brand Zoro Select
- MFR # SH34
- Zoro # G1873715
- UPC # 698672700207
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/4 in |
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Dia. | 2.25 in |
Bore Diameter | 3/4 in |
Bolt Circle Diameter | 2.25 in |
Flange Width | 3/8 in |
Keyway Width | 3/16 in |
Length Less Flange | 0.875 in |
Bushing Diameter | 1.871 in |
Overall Diameter | 2.688 in |
Keyway Height | 3/32 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SH |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 3,500 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 3/4 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R62C25GV, Return Line, 25 micron, Outside-In (MF0357642)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 1 1/8'' Bore - Cast Iron (6235018)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- ZORO SELECT QD Bushing, E, 1 7/16 in B Dia, 2.625 in L (EX1-7/16)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- ZORO SELECT QD Bushing, Series SF, Bore 42mm (SF42MM)
- ZORO SELECT Bushing, 4.95 in dia. Outside, Cast Iron (2AK51H)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- POWERDRIVE Split Taper Bushing, Series G, 7/8 In (G 7/8)
- Zoro Select Tapered & QD Bushings