Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SH, Bore 1 In
Mfr # SH1
Zoro # G0709816
original price:
$16.52
8% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Dia. 1 in
- Length 1.25 in
- Bolt Size 1/4"-20 x 1-3/8 in
- Includes (3) Cap Screws
Product Information
- Brand Zoro Select
- MFR # SH1
- Zoro # G0709816
- UPC # 698672700245
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 in |
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Dia. | 2.25 in |
Bore Diameter | 1 in |
Bolt Circle Diameter | 2.25 in |
Keyway Height | 1/8 in |
Flange Width | 3/8 in |
Keyway Width | 1/4 in |
Overall Diameter | 2.688 in |
Length Less Flange | 0.875 in |
Bushing Diameter | 1.871 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SH |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 3,500 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 1 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- NTN Tapered Roller Bearing Cone, LM29749 (LM29749)
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- ZORO SELECT QD Bushing, Series SK, Bore 48mm (SK48MM)
- ZORO SELECT Bushing, 15.25 in dia. Outside, Cast Iron (2AK154H)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-5/8 In (SDS158)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia. (1610 X 5/8)
- Zoro Select Bushings