Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 55mm
Mfr # SF55MM
Zoro # G5731923
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 55 mm
- Length 2 in
- Bolt Size 3/8"-16 x 2 in
- Dimension L 2 in
Product Information
- Brand Zoro Select
- MFR # SF55MM
- Zoro # G5731923
- UPC # 698672705530
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 55 mm |
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Dimension L | 2 in |
Dimension h | 4.625 in |
Dimension U | 1/2 in |
Dimension d | 3.125 in |
Dimension T | 1 1/2 in |
Bolt Circle Dia. | 3.875 in |
Dimension V | 3 7/8 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 55 mm |
Overall Diameter | 4.625 in |
Flange Width | 1/2 in |
Length Less Flange | 1.5 in |
Bushing Diameter | 3.125 in |
Keyway Width | 16 mm |
Keyway Height | 4.5 mm |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 55 mm, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Metric, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.5 mm, Keyway Width 16 mm, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNZ1)
- GAST Piston Air Compressor, 1-1/2HP (7HDD-57-M750X)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Copper (90718)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/8" OD x 500' Red (CO PT0203-500R)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/8 In (E218)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- ZORO SELECT TL Bushing, 2012, 1/2 in B Dia, 1.25 in L (2012X1/2)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- BROWNING Split Taper Bush-600 (Q2 1-7/8)
- Zoro Select Bushings