Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 2-7/8 In
Mfr # SF278
Zoro # G1943234
original price:
$44.65
6% off
new price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 2 7/8 in
- Length 2 in
- SAE Grade 5
- Bolt Circle Dia. 3.875 in
Product Information
- Brand Zoro Select
- MFR # SF278
- Zoro # G1943234
- UPC # 698672701891
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 7/8 in |
Length | 2 in |
Bolt Circle Dia. | 3.875 in |
Bolt Size | 3/8"-16 x 2 in |
Bore Diameter | 2 7/8 in |
Bolt Circle Diameter | 3.88 in |
Bushing Diameter | 3.125 in |
Keyway Height | 3/8 in |
Flange Width | 1/2 in |
Keyway Width | 3/4 in |
Overall Diameter | 4.625 in |
Length Less Flange | 1.5 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SF |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 2 7/8 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH DC Hydraulic Reservoir, Pwder Coat, 15in.L (500206406864)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- WEATHERHEAD Adapter Bowl, 1555855 (ET400AR-10)
- SKF SKF-GEZ008ES, Spherical Plain Brgs, GEZ008ES (GEZ008ES)
- ZORO SELECT TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L (2012X2-1/8)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/8 In (SF178)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 15/16 In (QT15/16)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- ZORO SELECT QD Bushing, Series QT, Bore 28mm (QT28MM)
- ZORO SELECT QD Bushing, Series E, Bore 38mm (E38MM)
- ZORO SELECT TL Bushing, 2012, 35 mm B Dia, 1.25 in L (2012X35MM)
- Zoro Select Tapered & QD Bushings