Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 2-1/4 In
Mfr # SF214
Zoro # G5679231
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 2 1/4 in
- Length 2 in
- Taper 3/4 in Per ft
- Dimension L 2 in
Product Information
- Brand Zoro Select
- MFR # SF214
- Zoro # G5679231
- UPC # 698672701778
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/4 in |
Length | 2 in |
Dimension L | 2 in |
Dimension d | 3.125 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Dia. | 3.875 in |
Dimension U | 1/2 in |
Dimension T | 1 1/2 in |
Dimension V | 3 7/8 in |
Dimension h | 4.625 in |
Bore Diameter | 2 1/4 in |
Bolt Circle Diameter | 3.88 in |
Keyway Width | 1/2 in |
Bushing Diameter | 3.125 in |
Flange Width | 1/2 in |
Length Less Flange | 1.5 in |
Keyway Height | 1/4 in |
Overall Diameter | 4.625 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 2 1/4 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPZL810MB, Pressure Line, 10 micron (ZX-HPZL810MB)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU71)
- SENQCIA ULTRA-MAX Ultra-Max® C2060H Cl Sc ASME/ANSI Double Pit RllrChn 1-1/2" Pit, PK5 (C2060UMCLSC)
- AEROQUIP Hose Fitting, Metric Light, 90, M16X15 (1A8DLB6)
- ZORO SELECT ST Bushing, H, 1 3/16 in B Dia, 1.25 in L (HX1-3/16)
- ZORO SELECT QD Bushing, Series SF, Bore 42mm (SF42MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- ZORO SELECT QD Bushing, Series QT, Bore 14mm (QT14MM)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (2012X1-5/8)
- Zoro Select Tapered & QD Bushings