Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SF, Bore 1-3/4 In
Mfr # SF134
Zoro # G2650557
original price:
$32.59
5% off
new price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 1 3/4 in
- Length 2 in
- Bolt Size 3/8"-16 x 2 in
- Includes (3) Cap Screws
Product Information
- Brand Zoro Select
- MFR # SF134
- Zoro # G2650557
- UPC # 698672701662
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 2 in |
Bolt Size | 3/8"-16 x 2 in |
Bolt Circle Dia. | 3.875 in |
Bolt Circle Diameter | 3.88 in |
Bore Diameter | 1 3/4 in |
Overall Diameter | 4.625 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Flange Width | 1/2 in |
Length Less Flange | 1.5 in |
Bushing Diameter | 3.125 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SF |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 11,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 1 3/4 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Open Bearing, PS, 15mm, 6202 (6202/C3)
- DYNABRADE Coaxial, Conductive, 1-1/4"x20 ft (31962)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X04X04)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/8 In (SK178)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/8 In (E218)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- Zoro Select Tapered & QD Bushings