Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 38mm
Mfr # SDS38MM
Zoro # G1909096
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 38 mm
- Length 1.313 in
- Taper 3/4 in Per ft
- Material Steel
Product Information
- Brand Zoro Select
- MFR # SDS38MM
- Zoro # G1909096
- UPC # 698672705189
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 38 mm |
Length | 1.313 in |
Dimension V | 2 11/16 in |
Dimension T | 7/8 in |
Bolt Circle Dia. | 2.6875 in |
Dimension L | 1 5/16 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension h | 3.1875 in |
Dimension d | 2.1875 in |
Dimension U | 7/16 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 38 mm |
Flange Width | 7/16 in |
Keyway Height | 3.5 mm |
Bushing Diameter | 2.188 in |
Length Less Flange | 0.875 in |
Keyway Width | 10 mm |
Overall Diameter | 3.188 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 38 mm, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 78" Outside Length, 1/2" Top Width, 1 Ribs (AX76)
- DYNABRADE Wick (25264)
- D&D 1320mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1320)
- BANDO 2007 mm Outside Length, 17 mm Top Width, 1 Ribs (5L790)
- ZORO SELECT QD Bushing, Series SDS, Bore 1/2 In (SDS12)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- ZORO SELECT QD Bushing, Series SK, Bore 38mm (SK38MM)
- ZORO SELECT QD Bushing, Series QT, Bore 38mm (QT38MM)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- ZORO SELECT Bushing, 4.95 in dia. Outside, Cast Iron (2AK51H)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/8 In (SF118)
- Zoro Select Tapered & QD Bushings