Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 28mm
Mfr # SDS28MM
Zoro # G1909105
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 28 mm
- Length 1.313 in
- Dimension U 7/16 in
- SAE Grade 5
Product Information
- Brand Zoro Select
- MFR # SDS28MM
- Zoro # G1909105
- UPC # 698672705141
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28 mm |
Length | 1.313 in |
Dimension U | 7/16 in |
Dimension L | 1 5/16 in |
Dimension h | 3.1875 in |
Bolt Circle Dia. | 2.6875 in |
Dimension T | 7/8 in |
Dimension d | 2.1875 in |
Dimension V | 2 11/16 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 28 mm |
Bushing Diameter | 2.188 in |
Length Less Flange | 0.875 in |
Flange Width | 7/16 in |
Keyway Width | 8 mm |
Overall Diameter | 3.188 in |
Keyway Height | 3.5 mm |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 28 mm, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS High Pressure Hose Assembly 1 Inch NPT x 1 Inch NPT x 5 Foot Long (HP1660)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (B-88)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 59" - AX59 (AX59)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J128 OH)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- DODGE 2517 X 1-3/16-KW Taper Lock Bushing (2517 1-3/16)
- Zoro Select Tapered & QD Bushings