Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 24mm
Mfr # SDS24MM
Zoro # G9072271
original price:
$25.83
5% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 24 mm
- Length 1.313 in
- Material Steel
- SAE Grade 5
Product Information
- Brand Zoro Select
- MFR # SDS24MM
- Zoro # G9072271
- UPC # 698672705127
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 24 mm |
Length | 1.313 in |
Bolt Circle Dia. | 2.6875 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension V | 2 11/16 in |
Dimension h | 3.1875 in |
Dimension L | 1 5/16 in |
Dimension T | 7/8 in |
Dimension d | 2.1875 in |
Dimension U | 7/16 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 24 mm |
Length Less Flange | 0.875 in |
Overall Diameter | 3.188 in |
Keyway Height | 3.5 mm |
Flange Width | 7/16 in |
Keyway Width | 8 mm |
Bushing Diameter | 2.188 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 24 mm, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-32018NB-A20CE1)
- FESTO Branching Module FRM-3/8-D-MIDI (FRM-3/8-D-MIDI)
- NTN Medium Size Ball Bearing (6308ZZC3)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/8 In (SK178)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/4 In (SK134)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- TRITAN Taper-Lock Bushing, 2-1/8in.Bore dia, Stl (3020 X 2-1/8)
- Zoro Select Bushings