Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 1-3/8 In
Mfr # SD138
Zoro # G1217772
original price:
$23.64
4% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 1 3/8 in
- Length 1.813 in
- Includes (3) Cap Screws
- Material Steel
Product Information
- Brand Zoro Select
- MFR # SD138
- Zoro # G1217772
- UPC # 698672700849
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 1.813 in |
Bolt Circle Dia. | 2.6875 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Bore Diameter | 1 3/8 in |
Bolt Circle Diameter | 2.69 in |
Overall Diameter | 3.188 in |
Keyway Width | 3/8 in |
Flange Width | 7/16 in |
Bushing Diameter | 2.188 in |
Length Less Flange | 1.375 in |
Keyway Height | 3/16 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SD |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Material | Steel |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 3/8 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1" ID Split Clamp Collar, Ss (G1SC-100-SS)
- KRYTOX 0.8 kg Moisture-Resistant Bearing Grease White (GPL-225)
- MILTON INDUSTRIES 3/8" NPT Female H-Style Coupler (1835)
- TITAN HOSE CLAMP ASSORTMENT 34PC (TL45348)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- ZORO SELECT QD Bushing, Series SD, Bore 5/8 In (SD58)
- ZORO SELECT QD Bushing, Series SF, Bore 48mm (SF48MM)
- ZORO SELECT QD Bushing, E, 1 7/16 in B Dia, 2.625 in L (EX1-7/16)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/8 In (F218)
- POWERDRIVE Split Taper Bushing, Series G, 3/8 In (G 3/8)
- Zoro Select Tapered & QD Bushings