Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 1-3/16 In.
Mfr # SD1316
Zoro # G3734586
original price:
$20.69
10% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 1 3/16 in
- Length 1.813 in
- Material Steel
- Dimension L 1 13/16 in
Product Information
- Brand Zoro Select
- MFR # SD1316
- Zoro # G3734586
- UPC # 698672700818
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/16 in |
Length | 1.813 in |
Dimension L | 1 13/16 in |
Dimension V | 2 11/16 in |
Bolt Circle Dia. | 4.6875 in |
Dimension T | 1 3/8 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Dimension U | 7/16 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1 3/16 in |
Length Less Flange | 1.375 in |
Bushing Diameter | 2.188 in |
Overall Diameter | 3.188 in |
Keyway Height | 1/8 in |
Flange Width | 7/16 in |
Keyway Width | 1/4 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 3/16 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 5M Ht Timing Belt, 500-5M-9 (500-5M-9)
- MI-T-M Gas Hand Carry Air Compressor, 5 gal., (AM1-HH04-05M)
- D&D 176" Outside Length, 4 3/7" Top Width, 6 Ribs (6/B173)
- SKF SKF 6309Z, Single Row Ball Bearings (6309Z)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In (JA114)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- ZORO SELECT QD Bushing, JA, 1/2 in B Dia, 1 in L (JAX1/2)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- ZORO SELECT ST Bushing, H, 1 3/16 in B Dia, 1.25 in L (HX1-3/16)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- Zoro Select Tapered & QD Bushings