Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series QT, Bore 38mm
Mfr # QT38MM
Zoro # G2537985
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series QT
- Bore Dia. 38 mm
- Length 1.25 in
- Dimension U 1/4 in
- Dimension L 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # QT38MM
- Zoro # G2537985
- UPC # 698672706308
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 38 mm |
Length | 1.25 in |
Dimension U | 1/4 in |
Dimension L | 1 1/4 in |
Dimension T | 1 in |
Dimension d | 1.625 in |
Dimension V | 2 in |
Dimension h | 2.5 in |
Bolt Size | 1/4"-20 x 1 in |
Bolt Circle Dia. | 2 in |
Bore Diameter | 38 mm |
Bolt Circle Diameter | 2 in |
Flange Width | 1/4 in |
Length Less Flange | 1 in |
Overall Diameter | 2.5 in |
Keyway Width | 10 mm |
Bushing Diameter | 1.625 in |
Keyway Height | 3.5 mm |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series QT, Bore Diameter 38 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size 1/4 In.-20 x 1 in, System of Measurement Metric, Bushing Diameter 1.625 in, Flange Type Split, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, Push On, 25 cfm (B30-3BP)
- SKF SKF-6008-2RS, Single Row Ball Brgs, 60082RS (6008-2RS)
- YELLOW JACKET Alloy Mandrel, 5/16" Size (63327)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (EP242824)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/16 In (QT1316)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- B B MANUFACTURING SKx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-15/16)
- Zoro Select Bushings