Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series JA, Bore 24mm
Mfr # JA24MM
Zoro # G9172807
original price:
$15.29
10% off
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Bore Dia. 24 mm
- Length 1 in
- Material Steel
- Dimension L 1 in
Product Information
- Brand Zoro Select
- MFR # JA24MM
- Zoro # G9172807
- UPC # 698672123587
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 24 mm |
Length | 1 in |
Dimension L | 1 in |
Dimension U | 5/16 in |
Dimension T | 11/16 in |
Bolt Circle Dia. | 1.656 in |
Dimension V | 1 82/125 in |
Dimension h | 2 in |
Dimension d | 1.375 in |
Bolt Size | #10-24 x 1 in |
Bolt Circle Diameter | 1.66 in |
Bore Diameter | 24 mm |
Overall Diameter | 2 in |
Keyway Height | 3.5 mm |
Keyway Width | 8 mm |
Flange Width | 5/16 in |
Bushing Diameter | 1.375 in |
Length Less Flange | 0.688 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 24 mm, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Metric, Bushing Diameter 1.375 in, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Safety Valve (31385693)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x3/8" M NPT, 10PCS (IC1438MB6-B10-P)
- MILTON IND INCOM Compact Safety Lever Blo-Gun (S-148)
- TRITAN Sprocket , 80 Chain Size, 18 # of Teeth (80SK18H)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 28mm (SDS28MM)
- ZORO SELECT QD Bushing, E, 1 7/16 in B Dia, 2.625 in L (EX1-7/16)
- ZORO SELECT QD Bushing, Series QT, Bore 14mm (QT14MM)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- TRITAN QD Bushing, 42mm Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 42MM)
- Zoro Select Tapered & QD Bushings