Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 3-3/16 In
Mfr # F3316
Zoro # G5766363
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 3 3/16 in
- Length 3.625 in
- Includes (3) Cap Screws
- Dimension h 6.625 in
Product Information
- Brand Zoro Select
- MFR # F3316
- Zoro # G5766363
- UPC # 698672702881
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 3/16 in |
Length | 3.625 in |
Dimension h | 6.625 in |
Bolt Circle Dia. | 5.625 in |
Dimension U | 13/16 in |
Dimension L | 3 5/8 in |
Dimension V | 5 5/8 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Dimension T | 2 13/16 in |
Dimension d | 4.4375 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 3 3/16 in |
Flange Width | 13/16 in |
Bushing Diameter | 4.438 in |
Keyway Height | 3/8 in |
Keyway Width | 3/4 in |
Length Less Flange | 2.813 in |
Overall Diameter | 6.625 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 3 3/16 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1817)
- COXREELS Spring Canister Assembly, Steel (691-2)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LPL-310)
- ZORO SELECT QD Bushing, Series SDS, Bore 15/16 In (SDS15/16)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT QD Bushing, Series SD, Bore 5/8 In (SD58)
- ZORO SELECT QD Bushing, Series SF, Bore 55mm (SF55MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- Zoro Select Bushings