Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 2-1/4 In
Mfr # E214
Zoro # G0418686
original price:
$76.69
10% off
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 2 1/4 in
- Length 2.625 in
- Material Steel
- Bolt Size 1/2"-13 x 2-3/4 in
Product Information
- Brand Zoro Select
- MFR # E214
- Zoro # G0418686
- UPC # 698672702201
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/4 in |
Length | 2.625 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Dia. | 5 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 2 1/4 in |
Flange Width | 3/4 in |
Overall Diameter | 6 in |
Bushing Diameter | 3.834 in |
Length Less Flange | 1.875 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Material | Steel |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 20,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 2 1/4 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- LEGACY 5Straight Needlepoint Coupler Quick Connect (L2145)
- VIAIR Inflation Valve, For 1/4" Air Line Compre (92839)
- POWERDRIVE Sheave, 7/8" Bore, 11.25" O.D. (AK114-7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- ZORO SELECT QD Bushing, Series SK, Bore 48mm (SK48MM)
- POWERDRIVE QD Bushing, Series SD, 1-11/16" Bore (SD-1-11/16)
- Zoro Select Tapered & QD Bushings