Shop All Drain Components
Zoro Select
PVC, White Finish, P-Trap with Union
Mfr # 05216
Zoro # G3201642
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Color/Finish White
- Fitting Connection Type Hub
- Standards Cell Class 12454, ASTM D1784
- Fittings Sub-Category Traps
Product Information
- Brand Zoro Select
- MFR # 05216
- Zoro # G3201642
- UPC # 012871052163
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size (Fittings) | 2" |
Pipe Size - Pipe Fitting | 2" |
Size | 2" dia. |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 2 13/16 in |
Description
P-Trap with Union, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 2 13/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Cross (6KJ40)
- RONAN TOOLS Ronan MultiCut Rubber Cutter (301)
- DIXON PVC Tubing and Hose, Cutter (LHC95)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4/4", CPVC/FPM, Socket x FPT (BFA2007CFS)
- ZORO SELECT 1/2 " Dia., ABS, Silver Finish, Sure Grip Flange (25703)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend (1PNL8)
- ZORO SELECT 1-1/2" x 1-1/4 " Dia., Brass, Chrome Finish, Lavatory/Kitchen, P-Trap (4FEX2)
- ZORO SELECT Drain Lift Rod Assembly, Steel (1PPH9)
- ZORO SELECT 1-1/4" or 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen Flexible (1PPC3)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Tailpiece (4FEY4)
- ZORO SELECT PVC, White Finish, P-Trap with Union (1CNW3)
- Zoro Select Drain Components