Shop All PVC Pipe Fittings
Zoro Select
PVC Van-Stone Flange, Socket, 2-1/2 in Pipe Size
Mfr # 854-025
Zoro # G2976005
original price:
$30.07
39% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 854-025
- Zoro # G2976005
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Outside Dia. | 7 in |
Pipe Size (Fittings) | 2-1/2" |
Bolt Hole Diameter | 11/16 in |
Overall Length | 2 1/8 in |
Flange Outside Diameter | 7 in |
Bolt Circle Diameter | 5 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Description
Van Stone Flange, Raised, 2 1/2 in Nominal Pipe Size, Socket, 7 in Flange Outside Diameter, 15/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 2 1/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Simmons 1235 Splicing Kit, Plastic, For #3 and 10 ga, 12 ga, 14 ga Submersible Cable (1235)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", CPVC/FPM, S/T (TC20050ST)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317E64ABCP)
- MOEN 1.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (52610)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 3/4 in Pipe Size (838-210)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (817-007)
- ZORO SELECT PVC Slip Joint Nut, NPSM, 1-1/2 in Pipe Size (1WJP2)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 2 in Pipe Size (401292)
- ZORO SELECT PVC Bullhead Tee, Insert, 1 in x 1 in x 1 1/4 in Pipe Size (1401132)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 6 in Pipe Size (P321-060)
- ZORO SELECT PVC Cap, Socket, 1-1/2 in Pipe Size (447015)
- Zoro Select Fittings