Shop All PVC Pipe Fittings
Zoro Select
PVC Van-Stone Flange, Socket, 1-1/2 in Pipe Size
Mfr # 854-015
Zoro # G2117866
original price:
$12.65
27% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 854-015
- Zoro # G2117866
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 5 in |
Bolt Circle Diameter | 3 7/8 in |
Flange Outside Diameter | 5 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 5/8 in |
Bolt Hole Diameter | 1/2 in |
Description
Van Stone Flange, Raised, 1 1/2 in Nominal Pipe Size, Socket, 5 in Flange Outside Diameter, 3/4 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 1 5/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 1-1/4" NPT Bronze Foot Valve (454SB)
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- DIXON Ball Valve, 1/2 in Nominal, FNPT End Style, 316 SS Body, Full Port, RPTFE Softgoods (SSLBV50)
- THRIFCO PLUMBING 12 Inch Plastic American Standard Toilet Fill Valve (4400125)
- ZORO SELECT PVC Female Adapter, Slip x FNPT, 3/4 in Pipe Size (435007BC)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2 in Pipe Size (436020)
- ZORO SELECT PVC PVC Flange, Socket, 4 in Pipe Size (854-040)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1-1/4 in Pipe Size (160-506)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (1402209)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (829-101)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (401532)
- Zoro Select Fittings