Shop All PVC Pipe Fittings
Zoro Select
PVC Van-Stone Flange, FNPT, 2 in Pipe Size
Mfr # 855-020
Zoro # G1728894
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 855-020
- Zoro # G1728894
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Outside Dia. | 6 in |
Pipe Size (Fittings) | 2" |
Overall Length | 1 13/16 in |
Nominal Pipe Size | 2 in |
Bolt Circle Diameter | 4 3/4 in |
Bolt Hole Diameter | 11/16 in |
Flange Outside Diameter | 6 in |
Description
Van Stone Flange, Raised, 2 in Nominal Pipe Size, Female NPT, 6 in Flange Outside Diameter, 13/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 1 13/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 4-3/8 in. D Brass Basket Strainer Washer Brown (50592B)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- K&S PRECISION METALS Straight Tubing, 1/4 in Outside Dia, K (9515-6)
- AMERICAN FILTER CO 4 H, 3 PK (Puresource-Ultra-2-3P-AFC-RF-F2)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1-1/2 in Pipe Size (857-015)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 3/4 in Pipe Size (437167)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1 in Pipe Size (835-010)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2 in Pipe Size (808-020)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 2 in x 1 1/2 in Pipe Size (1WKF2)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (P106-040)
- B & K Nipple Pvc S80 1-1/2X5 (507-050)
- Zoro Select Fittings