Shop All PVC Pipe Fittings
Zoro Select
PVC Union, Socket x Socket, 1/2 in Pipe Size
Mfr # 897-375-005
Zoro # G4745142
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 897-375-005
- Zoro # G4745142
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 2.16" |
Fitting Length | 2.16 in |
Overall Length | 2 1/2 in |
Fitting Side A Outside Diameter | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
For Pipe Outside Diameter | 1/2 in |
Description
Union, PVC, Schedule 80, For Pipe Schedule 80, 1/2 in, Female, Socket, 1 1/8 in, 1/2 in, Female, Socket, 1 1/8 in, Includes Seal No, For Pipe Outside Diameter 1/2 in, 2 1/2 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL adapter flange, 2-1/2" - 4 (20853)
- KOHLER Forte Sculpted Rite-Temp Valve Tri (TS10277-4-BN)
- ELDON JAMES 3/8" x 1/4" Barbed Reducing Coupler PK 10 (C6-4WP)
- WORLDWIDE SOURCING Coupling Malleable Galv 2In (21-2G)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 2 in Pipe Size (1WJR1)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (438211)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (437131BC)
- ZORO SELECT PVC Adapter, Insert x Spigot, 1-1/2 in Pipe Size (460015)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 6 in Pipe Size (1WKW1)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1-1/2 in Pipe Size (411015)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size (801-130)
- Zoro Select Fittings