Shop All PVC Pipe Fittings
Zoro Select
PVC Union, Socket x Socket, 1 in Pipe Size
Mfr # 457010
Zoro # G5276783
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 457010
- Zoro # G5276783
- UPC # 25528724269
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Fitting Length | 1.86 in |
Pipe Size (Fittings) | 1" |
Pipe Fitting Length | 1.86" |
Fitting Side A Outside Diameter | 1 9/16 in |
Fitting Side B Outside Diameter | 1 9/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 2 5/8 in |
Description
Union, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1 9/16 in, 1 in, Female, Socket, 1 9/16 in, Includes Seal No, 2 5/8 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- DELTA Delta Contemporary Mounting Bracket (RP64240CZ)
- PARKER 1/2" Compression Bulkhead Union (P8BU8)
- ZORO SELECT PVC Pool Adapter, Insert x MNPT, 1-1/4 in Pipe Size (1436170)
- ZORO SELECT PVC Adapter, Hub x SD Spigot, 4 in x 3 in Pipe Size (1WKL6)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Socket, 4 in Pipe Size (P304-040)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (417007BC)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (829-015)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (806-040)
- HOMEWERKS UNION SCH40 1-1/4"" FIP (511-44-114-114B)
- Zoro Select PVC Pipe Fittings