Shop All PVC Pipe Fittings
Zoro Select
PVC Union, FNPT x FNPT, 1 in Pipe Size
Mfr # 898-375-010
Zoro # G4725095
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 898-375-010
- Zoro # G4725095
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Pipe Fitting Length | 2.56" |
Fitting Length | 2.56 in |
Fitting Side A Outside Diameter | 1 11/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 11/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
For Pipe Outside Diameter | 1 in |
Overall Length | 2 9/16 in |
Description
Union, PVC, Schedule 80, For Pipe Schedule 80, 1 in, Female, NPT, 1 11/16 in, 11 1/2, 1 in, Female, NPT, 1 11/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 in, 2 9/16 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- ROHL Air Activated Switch Control Box Only For Waste Disposal (AS426)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- BECK 1-1/4" x 12" Black Pipe Nipple Sch 40 (0330032400)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1 in Pipe Size (407010)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (805-007)
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size (851-060)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 3 in Pipe Size (1WJR2)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size (438338)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (802-015)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Coupling SCH 40 (8113762)
- Zoro Select PVC Pipe Fittings