Shop All Plastic Channels
Zoro Select
PVC Type I U Channel Stock, 60" L, Dark Gray
Mfr # 1UNK1
Zoro # G1998810
product price: $82.75
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$82.75
Free 30-Day Returns
Key Features
- Material PVC Type 1
- Color Dark Gray
- Outside Leg Length 0.781 in
- Wall Thickness 0.1 in
- Outside Base Width 3.54 in
Product Information
- Brand Zoro Select
- MFR # 1UNK1
- Zoro # G1998810
- Country of Origin Germany
- Category Plastic Channels
Dimensions
Outside Leg Length | 0.781 in |
Outside Base Width | 3.54 in |
Length | 60 in |
Length Tolerance | +0.060/-0.000 in |
Plastic Length Tolerance | +0.060/-0.000 in |
Plastic Length | 5 ft |
Description
U Channel Stock, PVC Type 1, Grade Standard, Wall Thickness 0.1 in, Plastic Length 5 ft, Plastic Length Tolerance +0.060/-0.000 in, Outside Leg Length 0.781 in, Outside Base Width 3.54 in, Dark Gray, Plastic Clarity Opaque, Tensile Strength 7,300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 5" W (HF/3755-12)
- PROTECTIONPRO 626061 6 mil 20 x 100 ft. Film Polyethylene Sheeting - Black (PR2516429)
- ZORO SELECT Slotted Shim 3 x 3" x 0.125", Pk5 (36D743)
- GLAZELOCK 1/8" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ14)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-6)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJC9)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-2)
- ZORO SELECT UHMW C Channel Stock, 120" L, White (2NJE7)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC1)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC3)
- ZORO SELECT UHMW J Leg Stock, 10 ft L, 1/4" T, White (2NJE1)
- Zoro Select Plastic Channels