Shop All Plastic Sheets
Zoro Select
PVC Type 1 Plastic Sheet 72" L x 48" W x 1/4" Thick
Mfr # BULK-PS-PVC-415
Zoro # G7850989
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$156.99
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 72"
- Plastic Color Gray
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-415
- Zoro # G7850989
- UPC # 193005887148
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 72" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 72" |
Width | 48" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 72 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1091_36_0)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 3/4" W (BULK-RS-N50-99)
- SUN N RAIN PVC PVC panel 72 L x 26 W x (190833)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.42 in Overall Width (1375B3X1/4-100)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/4" Thick (BULK-PS-PVC-404)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PVC-49)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PVC-393)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 1.500" Thick (1ZAN5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 12" W x 1/8" Thick (BULK-PS-PC-87)
- ZORO SELECT PTFE Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PTFE-718)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.063" Thick (1UTR8)
- Zoro Select Plastic Sheets