Shop All Plastic Sheets
Zoro Select
PVC Type 1 Plastic Sheet 72" L x 48" W x 1/2" Thick
Mfr # BULK-PS-PVC-417
Zoro # G7847139
product price: $298.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 72"
- Plastic Color Gray
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-417
- Zoro # G7847139
- UPC # 193005910013
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 72" |
Width Tolerance | (-0.25" - +0.25") |
Length | 72" |
Width | 48" |
Length Tolerance | (-1" - +1") |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 72 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 3 Ft (2HHJ8)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.781 in Overall Width, Style: Beltline Weatherstrip (1369-4X2)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 4 In, 1 Ft (61F1.25X4-12)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-UHMW-194)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PVC-28)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.500" Thick (1NML6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-PC-610)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-PC-370)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-35)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/8" Thick (BULK-PS-PC-384)
- Zoro Select Plastic Sheets