Shop All Plastic Sheets
Zoro Select
PVC Type 1 Plastic Sheet 36" L x 48" W x 1/8" Thick
Mfr # BULK-PS-PVC-391
Zoro # G7863911
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 36"
- Plastic Color Gray
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-391
- Zoro # G7863911
- UPC # 193005886844
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 36" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 36" |
Length | 48" |
Nominal Size | 36 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 36 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polyester Film Stock 10 ft. L x 27" W x 0.005" Thick (2NJF3)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.5X1.5-24)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.125x2-72)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 24" L x 12" W x 1-1/2" Thick (BULK-PS-UHMWB-139)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/8" Thick (BULK-PS-PVC-47)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-PVC-402)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.093" Thick (BULK-PS-PC-578)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 6" W x 0.003" Thick (G15-3F-6X50)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.078" Thick (1UTL8)
- PROFESSIONAL PLASTICS White/Black Gravoply 2 21919, 0.062 X 24.000 X 48.000 [Each] (SGRAV2.062X24X48WHBK21919)
- Zoro Select Plastic Sheets