Shop All Plastic Sheets
Zoro Select
PVC Type 1 Plastic Sheet 32" L x 16" W x 3/16" Thick
Mfr # BULK-PS-PVC-359
Zoro # G7844829
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 3/16"
- Plastic Width 16"
- Plastic Length 32"
- Plastic Color Gray
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-359
- Zoro # G7844829
- UPC # 193005886912
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 32" |
Length Tolerance | (-1" - +1") |
Length | 32" |
Width Tolerance | (-0.25" - +0.25") |
Width | 16" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 16 in W x 32 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Vinyl, 1/4"Thick, 24"x12", 70A (BULK-RS-PVC70-12)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1YZY2)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (26967_12_36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/8" Thick (BULK-PS-PC-30)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/2" Thick (BULK-PS-UHMW-396)
- ZORO SELECT Clear Polycarbonate Sheet Stock 0.125" Thick (3GYC2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/8" Thick (BULK-PS-PC-372)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 1/2" Thick (PS-PC-SR-53)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-PC-5)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.006 X 12 FT X 100 FT [Eac (SPE.006X12FTX100FT)
- Zoro Select Plastic Sheets