Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6645
Zoro # G506434924
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Application Beverage, Food, Water
- Color Clear
- Flexibility Semi-Flexible
- Standards FDA
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6645
- Zoro # G506434924
- UPC # 193005275723
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 2 1/2 in |
Bend Radius | 23 5/8 in |
Overall Length | 10 ft |
Outside Diameter | 3 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 2 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- ZORO SELECT 2" Malleable Iron Square Head Plug Class 150 (5P548)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-38)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3558)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2972)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV5)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2896)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 50 Ft. L (ZUSA-HT-30)
- Zoro Select Tubing