Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x FNPT, 3/4 in Pipe Size
Mfr # 802-007
Zoro # G2527323
original price:
$6.65
9% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 802-007
- Zoro # G2527323
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Outside Diameter | 1 3/8 in |
For Pipe Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Side C Outside Diameter | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 3 3/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Tee, PVC, Schedule 80, For Pipe Schedule 80, 3/4 in, Female, Socket, 1 3/8 in, 3/4 in, Female, NPT, 1 3/8 in, 14, 3/4 in, Female, NPT, 1 3/8 in, Includes Seal No, For Pipe Outside Diameter 3/4 in, 3 3/16 in Overall Length, 345 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- DEARBORN BRASS Closet Spud, Toilet, Brass, Bronze (4029)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size (439210)
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- ZORO SELECT PVC Reducing Wye, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJU7)
- ZORO SELECT PVC Cleanout Body, Spigot x FNPT, 6 in Pipe Size (P105-060)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (408012)
- ZORO SELECT PVC Reducer, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (435101BC)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Vent, Hub x Spigot, 2 in Pipe Size (1WKT8)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/4 in Pipe Size (837-336FB)
- ZORO SELECT PVC Adapter, Insert x SPG/Slip, 1 in Pipe Size (1432010)
- Zoro Select Fittings