Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x FNPT, 3/4 in Pipe Size
Mfr # 402007
Zoro # G5279206
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 402007
- Zoro # G5279206
- UPC # 00077838017531
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Length | 2.76 in |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 2.76" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 1 1/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Thread Size C | 14 |
Overall Length | 2 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 3/4 in, Female, Socket, 1 1/4 in, 3/4 in, Female, NPT, 1 1/4 in, 14, Includes Seal No, 2 3/4 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA TUB/SHOWER DIV FAUCET, SHOWER HEAD KIT, 8IN, 2 KNOB, PLASTIC, CHROME (PF214349)
- ZORO SELECT Tubing, Buna N, 3/4" I.D., 1" O.D. (ZUSA-HT-1437)
- DIXON Legris by Push-In Elbow, 1/4 x 3/8 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic (30096014)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (838-167)
- ZORO SELECT PVC Spigot, Spigot, 4 in Pipe Size (P118-040)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 3/4 in Pipe Size (402248)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005SR)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size (830-052)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 3/4 in Pipe Size (437167)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size (1402166)
- Zoro Select Fittings