Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Insert, 3/4 in Pipe Size
Mfr # 1401-007
Zoro # G3055561
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 200 psi@72 Degrees F
Product Information
- Brand Zoro Select
- MFR # 1401-007
- Zoro # G3055561
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Outside Diameter | 13/16 in |
Barb Size | 3/4" |
Fitting Side C Outside Diameter | 13/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 4 1/2 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Male, Insert, 13/16 in, 3/4 In. Barb Size, 3/4 in, Male, Insert, 13/16 in, 3/4 in, Male, Insert, 13/16 in, Includes Seal No, 4 1/2 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Clamp-T , Ductile Iron, 3 x 3 x 1 in (0390171148)
- DANCO Faucet Stem 2C-14H/C Am Std (17423E)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, 304SS (200075-4-555)
- MOEN Aerator Kit (40087OWB)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 1 in x 1/2 in Pipe Size (1402130)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 3 in Pipe Size (1WKR8)
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size (849-005)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (1402209)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size (430101)
- ZORO SELECT PVC Coupling, Insert, 3/4 in Pipe Size (1429-007)
- CHARLOTTE PVC003021400HA 4 in 90 Degree Street Elbow (44009)
- Zoro Select PVC Pipe Fittings