Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size
Mfr # 405005
Zoro # G5279172
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 405005
- Zoro # G5279172
- UPC # 25528714963
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Length | 2.55 in |
Pipe Fitting Length | 2.55" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Thread Size A | 14 |
Fitting Thread Size B | 14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size C | 14 |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 2 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 2 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12in. L (12PL-CA11-0120-11D-11D)
- GLOBAL INDUSTRIAL Tri-Temp UV-C Filter Water Dispenser, Black (670436)
- EQUIP BY T&S Ceramic Cartridge Assembly, Hot, RTC, (013787-45)
- MAXITROL Mr212D 1-1/2" Modulating (MR212D)
- ZORO SELECT PVC Reducer, Hub, 6 in x 4 in Pipe Size (1WKV5)
- ZORO SELECT PVC Straight Plug, Insert, 3/4 in Pipe Size (1449-007)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (839-338)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 in Pipe Size (437249)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1/2 in Pipe Size (H435005SRLS)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (447060)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (05837)
- Zoro Select Fittings