Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size
Mfr # 405012
Zoro # G5277483
original price:
$5.13
4% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 405012
- Zoro # G5277483
- UPC # 25528149444
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Fitting Length | 4.24" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Length | 4.24 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Thread Size B | 11 1/2 |
Fitting Thread Size C | 11 1/2 |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Overall Length | 4 3/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Thread Size A | 11 1/2 |
Details
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 15/16 in, 11 1/2, 1 1/4 in, Female, NPT, 1 15/16 in, 11 1/2, 1 1/4 in, Female, NPT, 1 15/16 in, 11 1/2, Includes Seal No, 4 3/16 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-501X STOP W/CROSS HAND. (107-106)
- SLOAN Flushometer Toilet, 1.6/1.1 gpf, Siphon Jet Flushing with Flushometer, Floor Mount, Elongated (WETS2002.1201)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- MILWAUKEE VALVE 1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1/2)
- ZORO SELECT PVC Solid Flange, Socket, 1 in Pipe Size (851-010)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 in Pipe Size (438289)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size (438292)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (402291)
- ZORO SELECT PVC Flange, Socket, 4 in Pipe Size (851-040)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 3/4 in Pipe Size (829-248)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (830-020)
- Zoro Select Fittings