Shop All PVC Pipe Fittings
Zoro Select
PVC Street Elbow, 90 Degrees, Spigot x Socket, 3/4 in Pipe Size
Mfr # 409007BC
Zoro # G5278445
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 409007BC
- Zoro # G5278445
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Fitting Length | 2.24" |
Pipe Size (Fittings) | 3/4" |
Fitting Length | 2.24 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Overall Length | 2 3/16 in |
Fitting Side A Outside Diameter | 1 in |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Male, Spigot, 1 in, 3/4 in, Female, Socket, 1 1/4 in, Includes Seal No, 2 3/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2184)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Ntrl, 50 Ft (2VDL8)
- ZORO SELECT PVC Coupling, Socket x Socket, 3 in Pipe Size (429030)
- SMITH-COOPER 1/4" Malleable Iron 45 Degree Elbow Class 300 (4316000600)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 4 in Pipe Size (P321-040)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 1/2 in Pipe Size (464-130)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/2 in Pipe Size (420015)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (801-211)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/4 in Pipe Size (830-002)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/2 in x 1 1/4 in Pipe Size (1436212)
- NDS BASIN SQR 2-HOLE 12"" KIT (1212SD2KB)
- Zoro Select Fittings