Shop All PVC Pipe Fittings
Zoro Select
PVC Street Elbow, 90 Degrees, MNPT x Socket, 1/2 in Pipe Size
Mfr # 410005
Zoro # G5278296
product price: $0.88
/ea
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 410005
- Zoro # G5278296
- UPC # 25528141660
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Length | 1.84 in |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 1.84" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Overall Length | 2 1/8 in |
Fitting Side A Outside Diameter | 11/16 in |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Male, NPT, 11/16 in, 14, 1/2 in, Female, Socket, 1 1/16 in, Includes Seal No, 2 1/8 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- PARKER Brass Hex Head Plug, MNPT, 1/4" Pipe Size (VS218P-4)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (469-060)
- ZORO SELECT 3/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-75)
- ZORO SELECT Cap, 12 in, Schedule 40, Socket, White (447120)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1 in Pipe Size (410010)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/2 in Pipe Size (1435-015)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 3/4 in x 1/2 in Pipe Size (1436074)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size (1407-015)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 2 in Pipe Size (402338)
- Zoro Select Fittings