Shop All PVC Pipe Fittings
Zoro Select
PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/2 in Pipe Size
Mfr # 410015
Zoro # G5276625
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 410015
- Zoro # G5276625
- UPC # 25528723859
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Length | 3.4 in |
Pipe Fitting Length | 3.40" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 3/8 in |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 1/2 in, Female, Socket, Includes Seal No, 3 3/8 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER Toilet Tank Clnr1Lb Ipwr (1806)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR018240)
- KOHLER Escutcheon Kit (1045771-BN)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 230 psi (HG110D)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size (417015)
- ZORO SELECT PVC Straight Plug, Insert, 3/4 in Pipe Size (1449-007)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 3/4 in Pipe Size (829-210)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 in Pipe Size (437289)
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size (P102-422)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 1 1/2 in x 1 1/4 in Pipe Size (1WKU3)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 4 in x 4 in x 3 in Pipe Size (402422)
- Zoro Select PVC Pipe Fittings