Shop All PVC Pipe Fittings
Zoro Select
PVC Street Elbow, 45 Degrees, Socket, 6 in Pipe Size
Mfr # P323-060
Zoro # G8045205
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape 45 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule DWV
Product Information
- Brand Zoro Select
- MFR # P323-060
- Zoro # G8045205
- UPC # 54211954553
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Description
45 Degrees Street Elbow, PVC, Schedule DWV, 6 in, Female, Socket, 6 in, Male, Spigot, Includes Seal No, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-DRAIN Flexdrain Dwnspt Adpt3X4 (ADP53102)
- BE PRESSURE 1-1/2in Polypropylene Camlock Fitting, Male Coupler x MPT Thread (90.725.112)
- RUBBERWORX 5" PART DP ALUMINUM QUICK CPL PART DP PLUG ALUM (RBX-DP-AL-500)
- GUARDIAN EQUIPMENT Cast Aluminum Floor Flange (150-032)
- ZORO SELECT PVC Elbow, 45 Degrees, Spigot x Socket, 2-1/2 in Pipe Size (423025)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size (830-101)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/4 in Pipe Size (805-002)
- ZORO SELECT PVC Coupling, Insert, 1 1/4 in x 1 in Pipe Size (1429-168)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (429015BC)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (437130BC)
- ZORO SELECT PVC Solid Flange, FNPT, 2-1/2 in Pipe Size (852-025)
- Zoro Select Fittings