Shop All PVC Pipe Fittings
Zoro Select
PVC Solid Flange, Socket, 3/4 in Pipe Size
Mfr # 851-007
Zoro # G0508645
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 851-007
- Zoro # G0508645
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 3 57/64 in |
Flange Outside Diameter | 3 7/8 in |
Bolt Hole Diameter | 9/16 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/8 in |
Bolt Circle Diameter | 2 3/4 in |
Description
Flange, Flat, 3/4 in Nominal Pipe Size, Socket, 3 7/8 in Flange Outside Diameter, 7/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 1/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (NN14X1.5)
- ANVIL 3/4" Black Forged Steel Half Coupling Class 3000 (0362073009)
- KINGSTON BRASS SD1973 American Classic Soap Dispenser, Antique Brass (SD1973)
- ZORO SELECT 1" MNPT x 6" TBE Polypropylene Pipe Nipple Sch 80 (NIP100-6)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size (420012)
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (849-015)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (805-007)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size (406003)
- ZORO SELECT PVC Coupling, Socket x Socket, 4 in Pipe Size (829-040)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (1WJT6)
- LASCO FITTINGS Reducing Bushing, 1/2 x 1/4 in, NPT, PVC (439072)
- Zoro Select PVC Pipe Fittings