Shop All PVC Pipe Fittings
Zoro Select
PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size
Mfr # 1WKV3
Zoro # G2246991
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in x 6 in x 4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WKV3
- Zoro # G2246991
- UPC # 012871057687
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in x 6 in x 4 in |
Pipe Size (Fittings) | 6" x 6" x 4" |
For Pipe Outside Diameter | 4 1/2 in, 6 5/8 in |
Overall Length | 5 3/4 in |
Fitting Pipe Size | 6 in x 6 in x 4 in |
Fitting Side A Outside Diameter | 7 3/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side C Outside Diameter | 5 in |
Fitting Side B Outside Diameter | 7 3/16 in |
Pipe Size | 4 in, 6 in |
Description
Sanitary Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 6 in, Female, Socket, 7 3/16 in, 6 in, Female, Socket, 7 3/16 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 6 5/8 in, 5 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2-1/2" Floor Flange (4316000666)
- WOODFORD MANUFACTURING Enclosed Wall Faucet, 3-3/4 In. (B24-1/2)
- CHARLOTTE PIPE AND FOUNDRY PVC PVC Pipe Fitting, Hub x Hub (PVC 08300 1000)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GCF50)
- ZORO SELECT PVC Van-Stone Flange, Socket, 2-1/2 in Pipe Size (854-025)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 2 in Pipe Size (837-292)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (P116-060)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/2 in Pipe Size (801-251)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1436169)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1 in x 3/4 in Pipe Size (435131)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. FIP Schedule 80 PVC Tee (PVC 08402 1600HA)
- Zoro Select PVC Pipe Fittings