Shop All PVC Pipe Fittings
Zoro Select
PVC Sanitary Tee, Hub, 4 in x 4 in x 4 in x 2 in Pipe Size
Mfr # 05784
Zoro # G3133216
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 4 in x 4 in x 2 in
- Specific Fitting Shape Left Side Inlet Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 05784
- Zoro # G3133216
- UPC # 012871057847
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 4 in x 4 in x 2 in |
Pipe Size (Fittings) | 4" x 4" x 4" x 2" |
Fitting Side B Outside Diameter | 5 in |
For Pipe Outside Diameter | 2 3/8 in, 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side D Outside Diameter | 2 11/16 in |
Fitting Side C Outside Diameter | 5 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 5 in |
Overall Length | 6 1/8 in |
Description
Sanitary Tee with Left Side Inlet, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 1/2 in, 6 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF FLOOR DRN STRNR 4-3/8"" (846-S1PK)
- NOSHOK Needle Valve, Hard Seat, 3/4 NPT Female - 3/4 NPT Female, 316 SS, 0.438" Orifice, Panel Mount (2 nuts) (406-FFS-PM2)
- ZORO SELECT 3" x 1-1/2" Malleable Iron Hex Bushing Class 150 (2WU94)
- ACORN CONTROLS O-Ring, 5/32" I.D. x 9/32" O.D. x 1/16" Thick, Pk10 (0401-007-001)
- ZORO SELECT PVC Blind Flange, Flanged, 1 in Pipe Size (853-010)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (P116-060)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size (430005)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size (465015)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2-1/2 in Pipe Size (808-025)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 1 in x 3/4 in Pipe Size (1401-131)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (447060)
- Zoro Select Fittings