Shop All PVC Pipe Fittings
Zoro Select
PVC Sanitary Elbow, 90 Degrees, Socket, 3 in Pipe Size
Mfr # P300-030
Zoro # G8045695
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule DWV
Product Information
- Brand Zoro Select
- MFR # P300-030
- Zoro # G8045695
- UPC # 54211171011
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
90 Degrees Sanitary Elbow, PVC, Schedule DWV, 3 in, Female, Socket, 3 in, Female, Socket, Includes Seal No, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET SWET Kit 1/2 to 2.00 In with Case (6100)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 75 psi (6010DCM01-KM-75)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Ball Valve (FSBBV1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/4 in Pipe Size (402250)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (414101)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (447007BC)
- ZORO SELECT PVC Coupling, Socket x Socket, 4 in Pipe Size (829-040)
- ZORO SELECT PVC Repair Coupling, Hub, 1-1/2 in Pipe Size (1WKK4)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 3/4 in Pipe Size (H406007LS)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/4 in Pipe Size (839-128)
- Zoro Select Fittings