Shop All PVC Pipe Fittings
Zoro Select
PVC Repair Coupling, Socket x Socket, 3/4 in Pipe Size
Mfr # CUF007
Zoro # G5279556
original price:
$8.57
26% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Max. Pressure 150 psi at 73 Degrees F
Product Information
- Brand Zoro Select
- MFR # CUF007
- Zoro # G5279556
- UPC # 25528781804
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Fitting Length | 5.50" |
Fitting Length | 5.5 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 5 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Description
Repair Coupling, PVC, For Pipe Schedule 40, 3/4 in, Female, Spigot, 1 1/4 in, 3/4 in, Female, Socket, 1 in, Includes Seal No, 5 1/2 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389004)
- KOHLER 1372941 Threshold 60.0 (1372942-01-BL)
- RHEEM Anode Rod, 53-3/16" L, 60" H, Magnesium (AP11524W)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 2 1/2 in Pipe Size (436252)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 3/4 in Pipe Size (406131)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/4 in Pipe Size (1406-012)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 3/4 in Pipe Size (438210)
- ZORO SELECT 90 Elbow, 12 x 12 in, Schedule 40, White (406120)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 6 in Pipe Size (1WKV9)
- THRIFCO PLUMBING 1/2 Inch PVC Threaded Cap SCH 40 (8113716)
- Zoro Select PVC Pipe Fittings