Shop All PVC Pipe Fittings
Zoro Select
PVC Repair Coupling, Socket x Socket, 1 in Pipe Size
Mfr # CUF010
Zoro # G5279547
original price:
$10.07
12% off
new price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Max. Pressure 150 psi at 73 Degrees F
Product Information
- Brand Zoro Select
- MFR # CUF010
- Zoro # G5279547
- UPC # 025528781811
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Fitting Length | 5.74 in |
Pipe Fitting Length | 5.74" |
Pipe Size (Fittings) | 1" |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side A Outside Diameter | 1 9/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 5 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Description
Repair Coupling, PVC, For Pipe Schedule 40, 1 in, Female, Socket, 1 9/16 in, 1 in, Female, Socket, 1 5/16 in, Includes Seal No, 5 3/4 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE 24 in W x 36 in L x 10 in H, Fiberglass, Mop Sink (65M)
- ZORO SELECT Santoprene Tubing, 1 1/4 In OD, 50 Ft (1508-1001250-50)
- PARGRIP Gripper, PFA, PTFE, ETFE, Comp, 3/4In (1207-0004)
- YARD TUFF Plug Aerator 48", 3Pt (YTF-48PA3PT)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 1 1/2 in x 1 1/4 in Pipe Size (1WKU3)
- ZORO SELECT PVC 45 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKC9)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/8 in Pipe Size (850-003)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1 in Pipe Size (807-010)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (835-074SR)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 1/4 in Pipe Size (839-072)
- MUELLER Nipple Sch80 Pvc 1.25X4 in. (506-040)
- Zoro Select Fittings