Shop All PVC Pipe Fittings
Zoro Select
PVC Repair Coupling, Hub, 3 in Pipe Size
Mfr # 05967
Zoro # G2651196
original price:
$10.55
19% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 05967
- Zoro # G2651196
- UPC # 012871059674
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 3 3/16 in |
For Pipe Outside Diameter | 3 1/2 in |
Description
Repair Coupling, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 3 3/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, P-Trap (Z8702-9B-PC)
- POLY GUARD Water Solution System, 3 lb. Size (GP63N)
- TECHNIFIT Fitting, PTC, Male Straight Hex, Compact, 1/4" x 1/8" Male NPT (PC1/4-N1C)
- ZORO SELECT 1/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE1)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (402007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (401168)
- ZORO SELECT PVC Blind Flange, Flanged, 1-1/2 in Pipe Size (853-015)
- ZORO SELECT PVC Elbow, 45 Degrees, Hub, 1-1/2 in Pipe Size (1WKC1)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (802-101SR)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 2 in Pipe Size (06113)
- JONES STEPHENS 4 in. PVC Cap Hub (PHC154)
- Zoro Select Fittings