Shop All PVC Pipe Fittings
Zoro Select
PVC Repair Coupling, Hub, 2 in Pipe Size
Mfr # 1WKK5
Zoro # G1320645
original price:
$3.92
19% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WKK5
- Zoro # G1320645
- UPC # 012871059667
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Side A Outside Diameter | 2 11/16 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 1 7/8 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Repair Coupling, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 1 7/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" (25121)
- ZORO SELECT 1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-50)
- COMPONENT HARDWARE Faucet, Pantry , 6"Swvl, Leadfree (TLL20-8030)
- LEGEND VALVE 1-1/4 BRZ MALE ADAPTER NL (312-006NL)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1CNX4)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 2 in Pipe Size (805-020)
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size (P331-040)
- ZORO SELECT PVC Flange, FNPT, 2 in Pipe Size (852-020)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/4 in Pipe Size (835-007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (401289)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D MPT PVC Pipe Adapter (PVC 02109 1400)
- Zoro Select PVC Pipe Fittings