Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size
Mfr # 801-532
Zoro # G5326097
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in x 6 in x 4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Product Information
- Brand Zoro Select
- MFR # 801-532
- Zoro # G5326097
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in x 6 in x 4 in |
Pipe Size (Fittings) | 6" x 6" x 4" |
Fitting Side A Nominal Pipe Size | 6 in |
For Pipe Outside Diameter | 6 in |
Overall Length | 13 1/16 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 1/4 in |
Fitting Side A Outside Diameter | 7 9/16 in |
Fitting Side C Outside Diameter | 7 9/16 in |
Description
Reducing Tee, PVC, Schedule 80, For Pipe Schedule 80, 6 in, Female, Socket, 7 9/16 in, 4 in, Female, Socket, 5 1/4 in, 6 in, Female, Socket, 7 9/16 in, Includes Seal No, For Pipe Outside Diameter 6 in, 13 1/16 in Overall Length, 280 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree (K102600050)
- WATTS Total Relief Kit, Watts Series 009 M2, 2In (009 M2 2 Total Relief Kit)
- COILHOSE PNEUMATICS Polyethylene Tubing 5/8" OD x 1/2" ID x 100' Black (PE106-100K)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 6 in Pipe Size (801-060)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1 in Pipe Size (406010BC)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/4 in Pipe Size (436012)
- ZORO SELECT PVC Coupling, Socket, 6 in Pipe Size (P100-060)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1WKG4)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 5 in Pipe Size (437534)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 in Pipe Size (829-249)
- CHARLOTTE PVC 02301 1000 1 in 90 Degree Elbow (44892)
- Zoro Select Fittings